This product requires certification to purchase.

24 x 40 in. XL Bath Rug in White (Case of 10)

1888 Mills®

Magnificence 24 x 40 in. XL Bath Rug in White (Case of 10)

  • Fast #
  • Part #MM24X40WHT1MAG0
  • Item #11529420
  • Manufacturer Part #M24X40WHT-1-MAG0
3.9 out of 5 Customer Rating
Brand image
1888 Mills®

Magnificence 24 x 40 in. XL Bath Rug in White (Case of 10)

  • Fast #
  • Part #MM24X40WHT1MAG0
  • Item #11529420
  • Manufacturer Part #M24X40WHT-1-MAG0
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • XL Bath Rug
  • 24X40
  • 100% PIMA COTTON
  • CLASSIC TABLE TUFTED PIMA COTTON BATH RUG
  • ROUNDED CORNERS WITH DUCK BACK
  • 5/8" PILE
  • White
  • Requires Certification
Dimensions & Measurements
Length
40 in
Width
24 in
Characteristics & Features
Collection
Magnificence
Color Finish Category
Whites
Color Finish Name
White
Warranty & Product Information
Green Seal Certified
Yes
Product Type
Rug
Type
MM24X40WHT1MAG0