This product requires certification to purchase.

30 x 58 in. XL Bath Towel in White (Case of 24)

1888 Mills®

Magnificence 30 x 58 in. XL Bath Towel in White (Case of 24)

  • Fast #
  • Part #MB555UWHT1MA20
  • Item #11529393
  • Manufacturer Part #B555-U-WHT-1-MA20
3.8 out of 5 Customer Rating
Brand image
1888 Mills®

Magnificence 30 x 58 in. XL Bath Towel in White (Case of 24)

  • Fast #
  • Part #MB555UWHT1MA20
  • Item #11529393
  • Manufacturer Part #B555-U-WHT-1-MA20
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 24
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • XL BATH TOWEL
  • 30X58
  • 20
  • White Color
  • Classic Dobby design
  • 100% Pima cotton loops for softness and absorbency
  • 86% cotton/14% polyester
  • Oeko Tex MADE IN GREEN Certified
  • Requires Certification

Documents

Characteristics & Features
Collection
Magnificence
Color Finish Category
Whites
Color Finish Name
White
Material
Cotton, Plastic
Material Type
Polyester
Warranty & Product Information
Green Seal Certified
Yes
Product Type
Bath Towel
Type
MB555UWHT1MA20