This product requires certification to purchase.

42 x 40 in. Pima Cotton Queen Pillowcase in White (Case of 72)

1888 Mills®

Magnificence 42 x 40 in. Pima Cotton Queen Pillowcase in White (Case of 72)

  • Fast #
  • Part #MX342X40WHT1LT00
  • Item #11529563
  • Manufacturer Part #X342X40WHT-1-LT00
5 out of 5 Customer Rating
Brand image
1888 Mills®

Magnificence 42 x 40 in. Pima Cotton Queen Pillowcase in White (Case of 72)

  • Fast #
  • Part #MX342X40WHT1LT00
  • Item #11529563
  • Manufacturer Part #X342X40WHT-1-LT00
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 72
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Queen Pillowcase
  • 42X40
  • White
  • 310 thread count
  • Tone on tone 3/8 in stripe in sateen weave
  • 60% Pima Cotton/40% polyester
  • Oeko Tex MADE IN GREEN Certified
  • Requires Certification

Documents

Dimensions & Measurements
Size
Queen
Characteristics & Features
Collection
Magnificence
Color Finish Category
Whites
Color Finish Name
White
Material
Cotton, Plastic
Material Type
Polyester
Warranty & Product Information
Green Seal Certified
Yes
Product Type
Pillowcase
Type
MX342X40WHT1LT00