This product requires certification to purchase.

72 x 120 in. Pima Cotton Twin XXL Flat Sheet in White (Case of 24)

1888 Mills®

Magnificence 72 x 120 in. Pima Cotton Twin XXL Flat Sheet in White (Case of 24)

  • Fast #
  • Part #MN372120TWHT1LT00
  • Item #11529455
  • Manufacturer Part #N372120TWHT-1-LT00
5 out of 5 Customer Rating
Brand image
1888 Mills®

Magnificence 72 x 120 in. Pima Cotton Twin XXL Flat Sheet in White (Case of 24)

  • Fast #
  • Part #MN372120TWHT1LT00
  • Item #11529455
  • Manufacturer Part #N372120TWHT-1-LT00
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 24
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Twin XXL Flat sheet
  • 72X120
  • White
  • 310 thread count
  • Tone on tone 3/8 in stripe in sateen weave
  • 60% Pima Cotton/40% polyester
  • Oeko Tex MADE IN GREEN Certified
  • Requires Certification

Documents

Dimensions & Measurements
Size
Twin XXL
Characteristics & Features
Collection
Magnificence
Color Finish Category
Whites
Color Finish Name
White
Material
Cotton, Plastic
Material Type
Polyester
Warranty & Product Information
Green Seal Certified
Yes
Product Type
Flat Sheet
Type
MN372120TWHT1LT00