This product requires certification to purchase.

87 x 125 in. Full Flat Sheet in White (Case of 24)

1888 Mills®

Oasis 87 x 125 in. Full Flat Sheet in White (Case of 24)

  • Fast #
  • Part #MN3C87125WHTOA00
  • Item #11529469
  • Manufacturer Part #N3C87125WHT-OA00
4.2 out of 5 Customer Rating
Brand image
1888 Mills®

Oasis 87 x 125 in. Full Flat Sheet in White (Case of 24)

  • Fast #
  • Part #MN3C87125WHTOA00
  • Item #11529469
  • Manufacturer Part #N3C87125WHT-OA00
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 24
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Full Flat Sheet
  • 87X125
  • 300 Thread Count
  • Flat sheets are oversized in width and length
  • silky and soft to the touch
  • COLORED HEM THREADS ARE ON THE BOTTOM HEM ONLY
  • OEKO TEX Made in Green
  • Requires Certification

Documents

Dimensions & Measurements
Size
Full
Characteristics & Features
Collection
Oasis
Color Finish Category
Whites
Color Finish Name
White
Material
Cotton
Warranty & Product Information
Green Seal Certified
Yes
Product Type
Flat Sheet
Type
MN3C87125WHTOA00