This product requires certification to purchase.

13 x 13 in. Dobby Border Washcloth in White (Case of 300)

1888 Mills®

Rapture 13 x 13 in. Dobby Border Washcloth in White (Case of 300)

  • Fast #
  • Part #MW803UWHT18000
  • Item #11529551
  • Manufacturer Part #W803-U-WHT-1-8000
5 out of 5 Customer Rating
Brand image
1888 Mills®

Rapture 13 x 13 in. Dobby Border Washcloth in White (Case of 300)

  • Fast #
  • Part #MW803UWHT18000
  • Item #11529551
  • Manufacturer Part #W803-U-WHT-1-8000
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 300
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • HEMMED WASH
  • 13X13
  • 1.5
  • 100% Ring spun cotton loops
  • Superior absorbency
  • OEKO TEX Made in Green certified
  • Requires Certification

Documents

Characteristics & Features
Collection
Rapture
Color Finish Category
Whites
Color Finish Name
White
Material
Cotton
Warranty & Product Information
Green Seal Certified
Yes
Product Type
Towel
Type
MW803UWHT18000