This product requires certification to purchase.

21 x 36 in. Bath Mat in White (Case of 24)

1888 Mills®

Rapture 21 x 36 in. Bath Mat in White (Case of 24)

  • Fast #
  • Part #MM520UWHT18000
  • Item #11529421
  • Manufacturer Part #M520-U-WHT-1-8000
5 out of 5 Customer Rating
Brand image
1888 Mills®

Rapture 21 x 36 in. Bath Mat in White (Case of 24)

  • Fast #
  • Part #MM520UWHT18000
  • Item #11529421
  • Manufacturer Part #M520-U-WHT-1-8000
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 24
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • BATH MAT
  • 21X36
  • 11.2
  • 100% Ring spun cotton loops
  • Superior absorbency
  • OEKO TEX Made in Green certified
  • Requires Certification

Documents

Dimensions & Measurements
Length
36 in
Width
21 in
Characteristics & Features
Collection
Rapture
Color Finish Category
Whites
Color Finish Name
White
Warranty & Product Information
Green Seal Certified
Yes
Product Type
Bath Mat
Type
MM520UWHT18000