This product requires certification to purchase.

30 x 54 in. Dobby Border Bath Towel in White (Case of 24)

1888 Mills®

Rapture 30 x 54 in. Dobby Border Bath Towel in White (Case of 24)

  • Fast #
  • Part #MB578UWHT18000
  • Item #11529398
  • Manufacturer Part #B578-U-WHT-1-8000
5 out of 5 Customer Rating
Brand image
1888 Mills®

Rapture 30 x 54 in. Dobby Border Bath Towel in White (Case of 24)

  • Fast #
  • Part #MB578UWHT18000
  • Item #11529398
  • Manufacturer Part #B578-U-WHT-1-8000
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 24
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • XXL BATH TOWEL
  • 30X60
  • 20
  • 100% Ring spun cotton loops
  • Superior absorbency
  • OEKO TEX Made in Green certified
  • Requires Certification

Documents

Characteristics & Features
Collection
Rapture
Color Finish Category
Whites
Color Finish Name
White
Material
Cotton
Warranty & Product Information
Green Seal Certified
Yes
Product Type
Bath Towel
Type
MB578UWHT18000