This product requires certification to purchase.

60 x 80 x 12 in. 60/40 Cotton Rich Blend Queen Fitted Sheet in White (Case of 12)

1888 Mills®

Suite Touch 60 x 80 x 12 in. 60/40 Cotton Rich Blend Queen Fitted Sheet in White (Case of 12)

  • Fast #
  • Part #MN20060X80DWHT1ST0
  • Item #11529434
  • Manufacturer Part #N20060X80DWHT-1-ST00
5 out of 5 Customer Rating
Brand image
1888 Mills®

Suite Touch 60 x 80 x 12 in. 60/40 Cotton Rich Blend Queen Fitted Sheet in White (Case of 12)

  • Fast #
  • Part #MN20060X80DWHT1ST0
  • Item #11529434
  • Manufacturer Part #N20060X80DWHT-1-ST00
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Fitted Sheet- Queen
  • T200 single pick construction
  • 60X80X12
  • 60% cotton and 40% polyester blended for quality and durability
  • Easy Care: Crafted for hospitality to reduced wrinkles, and dry time, therefore saving time and energy costs. crafted to resist shrinking and retain whiteness.
  • OEKO TEX Made in Green
  • Requires Certification

Documents

Dimensions & Measurements
Size
Queen
Characteristics & Features
Collection
Suite Touch
Color Finish Category
Whites
Color Finish Name
White
Material
Cotton
Warranty & Product Information
Green Seal Certified
Yes
Product Type
Fitted Sheet
Type
MN20060X80DWHT1ST0