This product requires certification to purchase.

19 in x 20 in x 48 in Plenum Box

19 in x 20 in x 48 in Plenum Box

  • Fast #
  • Part #SHMPLC192048
  • Item #4159089
  • Manufacturer Part #99-192048
3.3 out of 5 Customer Rating

19 in x 20 in x 48 in Plenum Box

  • Fast #
  • Part #SHMPLC192048
  • Item #4159089
  • Manufacturer Part #99-192048
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Manufacturer may vary based on your location
  • Requires Certification

Documents

Dimensions & Measurements
Height
48 in
Length
20 in
Size
19 in x 20 in x 48 in
Width
19 in
Characteristics & Features
Coating
Galvanized
Duct Plenum Type
Plenum Box
Material
Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape
Rectangular