This product requires certification to purchase.

2-1/2 in. Flanged x Threaded 125# Black Cast Iron Flange

2-1/2 in. Flanged x Threaded 125# Black Cast Iron Flange

  • Fast #
  • Part #BCIBFL
  • Item #35541
  • Manufacturer Part #1921000003
3.9 out of 5 Customer Rating

2-1/2 in. Flanged x Threaded 125# Black Cast Iron Flange

  • Fast #
  • Part #BCIBFL
  • Item #35541
  • Manufacturer Part #1921000003
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 287
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Material: Cast Iron
  • Coating: Black
  • Flange Type: Blind
  • Rating: 125#
  • Threaded
  • Domestic
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Flanged
End Connections
Flanged
Fitting Size 1
2-1/2 in
Fitting Sizes
2-1/2 in
Pressure Class
125#
Characteristics & Features
Fitting Type
Straight, Standard
Flange Type
Blind
Material
Cast Iron
Warranty & Product Information
ASME
ASME B16.1
ASTM
ASTM A-126A, ASTM A-126B
Origin
Domestic
UPC
690291021862