This product requires certification to purchase.

2-1/2 in. MNPT x FNPT Brass Street 90 Degree Elbow

2-1/2 in. MNPT x FNPT Brass Street 90 Degree Elbow

  • Fast #
  • Part #IBRLFS9L
  • Item #3816248
  • Manufacturer Part #XNL103-40
5 out of 5 Customer Rating

2-1/2 in. MNPT x FNPT Brass Street 90 Degree Elbow

  • Fast #
  • Part #IBRLFS9L
  • Item #3816248
  • Manufacturer Part #XNL103-40
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Material: brass
  • Elbow Type: Street
  • 125#
  • Threaded
  • Import
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
FPT
End Connection 2
MPT
End Connections
FPT x MPT
Fitting Size 1
2-1/2 in
Fitting Size 2
2-1/2 in
Fitting Sizes
2-1/2 in
Pressure Class
125#
Characteristics & Features
Fitting Type
Straight, 90°, Street
Material
Red Brass
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
ANSI
ANSI B1.20.1, ANSI B16.15
ASME
ASME B1.20.1, ASME B16.15
ASTM
ASTM B-584
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 61-G
NSF Certified
Yes
Origin
Global
UPC
671404122584