This product requires certification to purchase.

2-1/2 in. Socket Schedule 80 CPVC TEE

2-1/2 in. Socket Schedule 80 CPVC TEE

  • Fast #
  • Part #S801025C
  • Item #4423126
  • Manufacturer Part #801-025C
4.9 out of 5 Customer Rating

2-1/2 in. Socket Schedule 80 CPVC TEE

  • Fast #
  • Part #S801025C
  • Item #4423126
  • Manufacturer Part #801-025C
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Max pressure at 138 psi @ 73° F
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connection 3
Socket Weld
End Connections
Socket Weld
Fitting Size 1
2-1/2 in
Fitting Size 2
2-1/2 in
Fitting Size 3
2-1/2 in
Fitting Sizes
2-1/2 in
Characteristics & Features
Clean Bagged
No
Color Finish Name
Grey
Fitting Type
Straight Tee
Material
Plastic
Material Type
CPVC
Proposition 65
WARNING: Cancer - www.P65Warnings.ca.gov
Schedule Class
80
Warranty & Product Information
ANSI
ANSI 61-G
Application
Potable Water
ASTM
ASTM C-177, ASTM D-1784, ASTM D-2467, ASTM D-256, ASTM D-2863, ASTM D-570, ASTM D-638, ASTM D-648, ASTM D-695, ASTM D-696, ASTM D-790, ASTM D-792, ASTM F-439, ASTM F-441
FM Approved
No
ISO
ISO 9001:2015
NSF
NSF 372, NSF 61-G
NSF Certified
Yes
Origin
Domestic
UPC
054211187807