This product requires certification to purchase.

2-1/2 X 1-1/2 Black MI FACE Bushing

2-1/2 X 1-1/2 Black MI FACE Bushing

  • Fast #
  • Part #BFBLJ
  • Item #382009
  • Manufacturer Part #0318912086
4.1 out of 5 Customer Rating

2-1/2 X 1-1/2 Black MI FACE Bushing

  • Fast #
  • Part #BFBLJ
  • Item #382009
  • Manufacturer Part #0318912086
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 15 Case: 60 Pallet: 1620
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
NPS
End Connection 2
NPS
End Connections
NPS
Fitting Size 1
2-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
2-1/2 in x 1-1/2 in
Characteristics & Features
Coating
Black
Material
Malleable Iron
Warranty & Product Information
Origin
Domestic
Type
BFBLJ
UPC
690291036736