This product requires certification to purchase.

2-1/2 x 2-1/2 x 3/4 in. Threaded 125# Cast Iron Tee

2-1/2 x 2-1/2 x 3/4 in. Threaded 125# Cast Iron Tee

  • Fast #
  • Part #BCITLLF
  • Item #10907
  • Manufacturer Part #0300053006
5 out of 5 Customer Rating

2-1/2 x 2-1/2 x 3/4 in. Threaded 125# Cast Iron Tee

  • Fast #
  • Part #BCITLLF
  • Item #10907
  • Manufacturer Part #0300053006
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 478
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Manufacturer may vary by location
  • Material: Cast Iron
  • Coating: Black
  • Tee Type: Reducing
  • Rating: 125#
  • Threaded
  • Domestic
  • Requires Certification
Dimensions & Measurements
End Connection 1
Threaded
End Connection 2
Threaded
End Connection 3
Threaded
End Connections
Threaded x Threaded x Threaded
Fitting Size 1
2-1/2 in
Fitting Size 2
2-1/2 in
Fitting Size 3
3/4 in
Fitting Sizes
2-1/2 in x 2-1/2 in x 3/4 in
Pressure Class
125#
Characteristics & Features
Coating
Black
Fitting Type
Reducing, Tee
Material
Cast Iron
Schedule Class
Standard
Warranty & Product Information
Application
Fire Protection, Gas, HVAC, Industrial, Mechanical, Mining, Oil, Plumbing
ASME
ASME B1.20.1, ASME B16.4
ASTM
ASTM A-126 Class A
Origin
Domestic
UPC
690291013676