This product requires certification to purchase.

2-1/2 X 2 Black MI FACE Bushing

2-1/2 X 2 Black MI FACE Bushing

  • Fast #
  • Part #BFBLK
  • Item #2231
  • Manufacturer Part #0318912045
5 out of 5 Customer Rating

2-1/2 X 2 Black MI FACE Bushing

  • Fast #
  • Part #BFBLK
  • Item #2231
  • Manufacturer Part #0318912045
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 15 Case: 60 Pallet: 1620
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Dryseal NPTF threads are rolled-stronger, more accurate than cut threads.
  • Made in the USA
  • Field adjustable 208, 240 and 480V single-phase and three-phase delta
  • Two anode rods for maximum corrosion protection
  • Cabinet has bonded undercoat with baked enamel finish
  • DVE models are factory equipped with an electronic control system
  • 3 year warranty
  • Requires Certification
Dimensions & Measurements
Fitting Size 1
2-1/2 in
Fitting Size 2
2 in
Fitting Sizes
2-1/2 in x 2 in
Characteristics & Features
Coating
Black
Warranty & Product Information
Origin
Domestic
Type
BFBLK
UPC
690291036729