This product requires certification to purchase.

2-1/2 x 3/4 in. 304 Stainless Steel Hex Head Bolt

2-1/2 x 3/4 in. 304 Stainless Steel Hex Head Bolt

  • Fast #
  • Part #SS4HHBFL
  • Item #4332038
  • Manufacturer Part #SS4HHBFL
5 out of 5 Customer Rating

2-1/2 x 3/4 in. 304 Stainless Steel Hex Head Bolt

  • Fast #
  • Part #SS4HHBFL
  • Item #4332038
  • Manufacturer Part #SS4HHBFL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Length
2-1/2 in
Width
3/4 in
Characteristics & Features
Material
Stainless Steel
Screw Head
Hex Head