This product requires certification to purchase.

2-1/2 x 3/4 in. PVC Schedule 40 Bushing

2-1/2 x 3/4 in. PVC Schedule 40 Bushing

  • Fast #
  • Part #P40SBLF
  • Item #7648856
  • Manufacturer Part #035663
5 out of 5 Customer Rating

2-1/2 x 3/4 in. PVC Schedule 40 Bushing

  • Fast #
  • Part #P40SBLF
  • Item #7648856
  • Manufacturer Part #035663
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Xirtec PVC Schedule 40, White Reducer Bushing Spig x Soc
  • Requires Certification
Dimensions & Measurements
End Connection 1
Spigot
End Connection 2
Socket Weld
End Connections
Spigot x Socket Weld
Fitting Size 1
2-1/2 in
Fitting Size 2
3/4 in
Fitting Sizes
2-1/2 in x 3/4 in
Characteristics & Features
Clean Bagged
No
Color Finish Name
White
Fitting Type
Bushing
Material
Plastic
Material Type
PVC
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class
40
Electrical & Operational Information
Maximum Temperature
140
Warranty & Product Information
Application
Aquariums, Chemical, Irrigation, Pharmaceutical, Semiconductor, Waterworks
ASTM
ASTM D-1784, ASTM D-256, ASTM D-638, ASTM D-648, ASTM D-695, ASTM D-696, ASTM D-792
CSA Certified
CSA B137.6
FM Approved
No
NSF
NSF 14, NSF 61
NSF Certified
Yes
Origin
Domestic
UPC
622454356634