This product requires certification to purchase.

2-1/2 x 3 in. Weld Schedule 80 Extra Heavy Global Black Carbon Steel Nipple

2-1/2 x 3 in. Weld Schedule 80 Extra Heavy Global Black Carbon Steel Nipple

  • Fast #
  • Part #IBXNLM
  • Item #406199
  • Manufacturer Part #MN-NXB093
5 out of 5 Customer Rating
Brand image

2-1/2 x 3 in. Weld Schedule 80 Extra Heavy Global Black Carbon Steel Nipple

  • Fast #
  • Part #IBXNLM
  • Item #406199
  • Manufacturer Part #MN-NXB093
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 36 Pallet: 1728
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
MPT
End Connection 2
MPT
End Connections
MPT
Fitting Size 1
2-1/2 in
Fitting Size 2
2-1/2 in
Fitting Sizes
2-1/2 in
Length
3 in
Characteristics & Features
Coating
Black
Fitting Type
Welded
Material
Carbon Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Schedule Class
80
Warranty & Product Information
ASME
ASME B1.20.1
ASTM
ASTM A53
FM Approved
No
IAPMO Listed
No
ISO
ISO 9001:2000
NSF Certified
No
Origin
Global
UL Listed
No