This product requires certification to purchase.

2-1/2 x 9 in. Weld Schedule 40 Global Black Carbon Steel Nipple

2-1/2 x 9 in. Weld Schedule 40 Global Black Carbon Steel Nipple

  • Fast #
  • Part #IBNLY
  • Item #405695
  • Manufacturer Part #MN-ZNB099
5 out of 5 Customer Rating
Brand image

2-1/2 x 9 in. Weld Schedule 40 Global Black Carbon Steel Nipple

  • Fast #
  • Part #IBNLY
  • Item #405695
  • Manufacturer Part #MN-ZNB099
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 576
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Manufacturer may vary by location
  • Material: carbon steel
  • Coating: Black
  • Threaded
  • Import
  • Requires Certification
Dimensions & Measurements
End Connection 1
MPT
End Connection 2
MPT
End Connections
MPT
Fitting Size 1
2-1/2 in
Fitting Size 2
2-1/2 in
Fitting Sizes
2-1/2 in
Length
9 in
Characteristics & Features
Coating
Black
Fitting Type
Welded
Material
Carbon Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Schedule Class
40
Warranty & Product Information
ASME
ASME B1.20.1
ASTM
ASTM A53
FM Approved
No
IAPMO Listed
No
ISO
ISO 9001:2000
NSF
NSF 372, NSF 61
NSF Certified
Yes
Origin
Global
UL Listed
No
UPC
781889215616