This product requires certification to purchase.

2-1/4 x 3/4 in. Stainless Steel Grade-B7 Hex Head Cap Screw

2-1/4 x 3/4 in. Stainless Steel Grade-B7 Hex Head Cap Screw

  • Fast #
  • Part #B7CSFKB
  • Item #2229018
  • Manufacturer Part #B7CS3/4X2-1/4
3.1 out of 5 Customer Rating

2-1/4 x 3/4 in. Stainless Steel Grade-B7 Hex Head Cap Screw

  • Fast #
  • Part #B7CSFKB
  • Item #2229018
  • Manufacturer Part #B7CS3/4X2-1/4
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Diameter
3/4 in
Length
2-1/4 in
Characteristics & Features
Material
Alloy Steel
Electrical & Operational Information
Grade
B7
Warranty & Product Information
ASTM
ASTM A-193