2-1/2 in. x 20 ft. Type K Soft Copper Tube
2-1/2 in. x 20 ft. Type K Soft Copper Tube
Package Quantity Info:
Foot: 1 Stick: 20 Bundle: 20 Lift: 120-
-
Shipping Available
All Sizes
Product Details
Product Description
- Nominal soft Type K standard copper tube
- Fire suppression system rated
- NSF approved
- Meets applicable ASTM standards B-88
- Made in the USA