This product requires certification to purchase.

2-3/4 x 2-3/4 x 13-1/4 in. Line Set Cover

2-3/4 x 2-3/4 x 13-1/4 in. Line Set Cover

  • Fast #
  • Part #QACUC
  • Item #4428778
  • Manufacturer Part #ACUC
4.7 out of 5 Customer Rating

2-3/4 x 2-3/4 x 13-1/4 in. Line Set Cover

  • Fast #
  • Part #QACUC
  • Item #4428778
  • Manufacturer Part #ACUC
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 144
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Quickflash line set cover
  • Requires Certification
Dimensions & Measurements
Height
5-1/4 in
Length
18 in
Characteristics & Features
Material
Plastic
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Warranty & Product Information
Product Type
Panel