2 Extra Heavy CI IB Cut Off FERRULE With 1-1/2 PLG
2 Extra Heavy CI IB Cut Off FERRULE With 1-1/2 PLG
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 600 Pallet: 1200-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications
- Premier piping system with great wall thickness and extremely high crush strength
- Manufactured from 100% recycled content; not intended for pressure use
- Excellent sound-deadening qualities that withstands extreme temperatures and conditions
Specifications
- ASTM:
- ASTM A 74
- End Connection 1:
- Spigot
- End Connection 2:
- FNPT
- End Connections:
- Spigot x FNPT
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Ferrule with Plug
- Material:
- Cast Iron
- UPC:
- 611942026388