This product requires certification to purchase.

2 in. 150# SS 304L RF Slip On Flange Stainless Steel Raised Face

2 in. 150# SS 304L RF Slip On Flange Stainless Steel Raised Face

  • Fast #
  • Part #DS4LRFSOFK
  • Item #81234
  • Manufacturer Part #DS4LRFSOFK
3.9 out of 5 Customer Rating

2 in. 150# SS 304L RF Slip On Flange Stainless Steel Raised Face

  • Fast #
  • Part #DS4LRFSOFK
  • Item #81234
  • Manufacturer Part #DS4LRFSOFK
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 400
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Flanged, Slip
End Connection 2
Flanged, Slip
End Connections
Flanged;Slip
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Pressure Class
150#
Characteristics & Features
Clean Bagged
No
Fitting Type
Straight, Flange
Flange Type
Raised Face
Material
Stainless Steel
Material Type
304L
Warranty & Product Information
Application
Residential
ASME
ASME B16.5, ASME SA-182
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Domestic
UL Listed
No