This product requires certification to purchase.

2 in. 300# SS 316L RF Blind Flange Stainless Steel Raised Face

2 in. 300# SS 316L RF Blind Flange Stainless Steel Raised Face

  • Fast #
  • Part #DS3006LRFBFK
  • Item #346599
  • Manufacturer Part #AC735BL-32
3.5 out of 5 Customer Rating

2 in. 300# SS 316L RF Blind Flange Stainless Steel Raised Face

  • Fast #
  • Part #DS3006LRFBFK
  • Item #346599
  • Manufacturer Part #AC735BL-32
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
Fitting Size 1
2 in
Fitting Sizes
2 in
Pressure Class
300#
Characteristics & Features
Flange Type
Blind
Material
Stainless Steel
Material Type
316L
Warranty & Product Information
UPC
671404117801