This product requires certification to purchase.

2 in. 3000# Socket Weld Coupling Normalized Forged Steel A105N

2 in. 3000# Socket Weld Coupling Normalized Forged Steel A105N

  • Fast #
  • Part #FSSCK-AN
  • Item #10260129
  • Manufacturer Part #FSSCK-AN
3.6 out of 5 Customer Rating

2 in. 3000# Socket Weld Coupling Normalized Forged Steel A105N

  • Fast #
  • Part #FSSCK-AN
  • Item #10260129
  • Manufacturer Part #FSSCK-AN
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connections
Socket Weld
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Pressure Class
3000#
Characteristics & Features
Clean Bagged
No
Fitting Type
Coupling
Material
Forged Carbon Steel
Material Type
A105N
Warranty & Product Information
Application
Industrial, Commercial
ASME
ASME B16.11
ASTM
ASTM A105N
Origin
Domestic
Type
FSSCK-AN