2 in. 6000# Socket Weld Coupling LRES Forged Steel A105N S62
2 in. 6000# Socket Weld Coupling LRES Forged Steel A105N S62
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
Documents
Specifications
- ASME:
- ASME B16.11
- ASTM:
- ASTM A105N S62
- Application:
- Industrial, Commercial
- Clean Bagged:
- No
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Coupling
- IAPMO Listed:
- No
- Material:
- Forged Carbon Steel
- Material Type:
- A105N S62
- NSF Certified:
- No
- Origin:
- Global
- Pressure Class:
- 6000#
- UL Listed:
- No