This product requires certification to purchase.

2 in. Cast Copper 150# Companion Flange

2 in. Cast Copper 150# Companion Flange

  • Fast #
  • Part #CCCF150K
  • Item #202645
  • Manufacturer Part #B495406
4.8 out of 5 Customer Rating

2 in. Cast Copper 150# Companion Flange

  • Fast #
  • Part #CCCF150K
  • Item #202645
  • Manufacturer Part #B495406
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8 Pallet: 432
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Dezincification resistant
  • 125# class
  • Sweat
  • Cast copper
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Female Sweat
End Connections
Flanged x Female Sweat
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Pressure Class
150#
Characteristics & Features
Clean Bagged
No
Fitting Type
Companion Flange
Material
Cast Copper
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Warranty & Product Information
ASTM
ASTM B-584
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
UPC
039923358103