This product requires certification to purchase.

2 in. Copper DWV Coupling

2 in. Copper DWV Coupling

  • Fast #
  • Part #CDWVCK
  • Item #51240
  • Manufacturer Part #H009550
3.3 out of 5 Customer Rating

2 in. Copper DWV Coupling

  • Fast #
  • Part #CDWVCK
  • Item #51240
  • Manufacturer Part #H009550
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 200 Pallet: 3200
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Dezincification resistant
  • DWV
  • ASTM B75 Alloy C12200
  • Material and workmanship per ASME B16.29
  • The coupling features solder cups.
  • The fitting provides a means of connecting two lengths of tube together.
  • Requires Certification
Dimensions & Measurements
End Connection 1
Female Sweat
End Connection 2
Female Sweat
End Connections
Female Sweat
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Length
1-41/100 in
Weight
0.14 lb
Characteristics & Features
Clean Bagged
No
Fitting Type
Coupling
Material
Wrot Copper DWV
Material Type
C12200
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Warranty & Product Information
ASME
ASME B16.29
ASTM
ASTM B-75 Alloy C12200
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Domestic
UL Listed
No
UPC
039923462367