This product requires certification to purchase.

2 in. Extra Heavy LRES Carbon Steel Butt Weld Long Radius 45° Elbow ASTM A234 WPB

2 in. Extra Heavy LRES Carbon Steel Butt Weld Long Radius 45° Elbow ASTM A234 WPB

  • Fast #
  • Part #GW804LRK
  • Item #4467050
  • Manufacturer Part #GW804LRK
5 out of 5 Customer Rating
Brand image

2 in. Extra Heavy LRES Carbon Steel Butt Weld Long Radius 45° Elbow ASTM A234 WPB

  • Fast #
  • Part #GW804LRK
  • Item #4467050
  • Manufacturer Part #GW804LRK
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
Elbow Degree
45°
End Connection 1
Butt Weld
End Connection 2
Butt Weld
End Connections
Butt Weld
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Long Radius, Elbow
Material
Carbon Steel
Schedule Class
Extra Heavy
Warranty & Product Information
ASME
ASME B16.9
ASTM
ASTM A234 WPB
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Global
UL Listed
No