This product requires certification to purchase.

2 in. Galvanized Ductile Iron Backup Flange

2 in. Galvanized Ductile Iron Backup Flange

  • Fast #
  • Part #IGDIAFRBUFIPSK
  • Item #4147867
  • Manufacturer Part #IGDIAFRBUFIPSK
4.4 out of 5 Customer Rating

2 in. Galvanized Ductile Iron Backup Flange

  • Fast #
  • Part #IGDIAFRBUFIPSK
  • Item #4147867
  • Manufacturer Part #IGDIAFRBUFIPSK
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Characteristics & Features
Coating
Galvanized
Fitting Type
Straight
Flange Type
Backup
Material
Ductile Iron
Warranty & Product Information
Origin
Global