This product requires certification to purchase.

2 in. No Hub Black Cast Iron Blind Plug

2 in. No Hub Black Cast Iron Blind Plug

  • Fast #
  • Part #INHBPK
  • Item #2048211
  • Manufacturer Part #222482
3.5 out of 5 Customer Rating

2 in. No Hub Black Cast Iron Blind Plug

  • Fast #
  • Part #INHBPK
  • Item #2048211
  • Manufacturer Part #222482
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 2900
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
No Hub
End Connections
No Hub
Fitting Size 1
2 in
Fitting Sizes
2 in
Characteristics & Features
Coating
Black
Fitting Type
Blind, Plug
Material
Cast Iron
Warranty & Product Information
ASTM
ASTM A-888
Origin
Global