This product requires certification to purchase.

2 in. No Hub Cast Iron P-Trap

2 in. No Hub Cast Iron P-Trap

  • Fast #
  • Part #INHPTTPK
  • Item #9644607
  • Manufacturer Part #228530
3.3 out of 5 Customer Rating

2 in. No Hub Cast Iron P-Trap

  • Fast #
  • Part #INHPTTPK
  • Item #9644607
  • Manufacturer Part #228530
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 320
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
No Hub
End Connection 2
No Hub
End Connections
No Hub
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Characteristics & Features
Fitting Type
P-Trap, Straight
Material
Cast Iron
Warranty & Product Information
Origin
Global