This product requires certification to purchase.

2 in. No Hub Cast Iron P-Trap

2 in. No Hub Cast Iron P-Trap

  • Fast #
  • Part #NHPTRIKK
  • Item #4779502
  • Manufacturer Part #EZS 00010 0600
4.1 out of 5 Customer Rating

2 in. No Hub Cast Iron P-Trap

  • Fast #
  • Part #NHPTRIKK
  • Item #4779502
  • Manufacturer Part #EZS 00010 0600
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 225 Pallet: 450
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications without a Hub
  • Premier piping system that withstands extreme temperatures and conditions
  • Manufactured from 100% recycled content; not intended for pressure use
  • Excellent sound-deadening qualities
  • Requires Certification
Dimensions & Measurements
End Connection 1
No Hub
End Connection 2
No Hub
End Connections
No Hub x No Hub
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Characteristics & Features
Fitting Type
P-Trap
Material
Cast Iron
Warranty & Product Information
ASTM
ASTM A 888
NSF Certified
Yes
Origin
Domestic
UPC
611942108824