This product requires certification to purchase.

2 in. Plate Steel Copper Flange

2 in. Plate Steel Copper Flange

  • Fast #
  • Part #CCC002
  • Item #7659910
  • Manufacturer Part #CC002
4.4 out of 5 Customer Rating

2 in. Plate Steel Copper Flange

  • Fast #
  • Part #CCC002
  • Item #7659910
  • Manufacturer Part #CC002
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Pressure - Maximum
450 psi
Characteristics & Features
Fitting Type
Flange
Material
Copper Plated Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Electrical & Operational Information
Maximum Temperature
272
Warranty & Product Information
ANSI
ANSI B 16.5
ASME
ASME 16.22
ASTM
ASTM B-16.5