This product requires certification to purchase.

2 in. PVC DWV Test Cap

2 in. PVC DWV Test Cap

  • Fast #
  • Part #PDWVTCK
  • Item #2061049
  • Manufacturer Part #PVC 00131 0800
4.9 out of 5 Customer Rating

2 in. PVC DWV Test Cap

  • Fast #
  • Part #PDWVTCK
  • Item #2061049
  • Manufacturer Part #PVC 00131 0800
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 100 Pallet: 20000
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Manufacturer may vary by location
  • SCH 40 PVC
  • End Connection: Spigot
  • For sanitary drain, waste, and vent (DWV), sewer and storm drainage applications
  • Intended for non-pressure applications where the operating temperature will not exceed 140° F
  • Manufactured from virgin rigid PVC (polyvinyl chloride) compounds with a Cell Class of 12454 as identified in ASTM D-1784
  • ASTM Specifications: ASTM D-1784, ASTM D-2665, ASTM D-3311
  • NSF/ANSI Standard 14 and Standard 61 compliant
  • Requires Certification
Dimensions & Measurements
End Connection 1
Spigot
End Connections
Spigot
Fitting Size 1
2 in
Fitting Sizes
2 in
Characteristics & Features
Clean Bagged
No
Color Finish Name
White
Fitting Type
Test Cap
Material
Plastic
Material Type
PVC DWV
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class
40
Electrical & Operational Information
Maximum Temperature
140
Minimum Temperature
32
Warranty & Product Information
ANSI
ANSI 14, ANSI 61
ASTM
ASTM D-1784, ASTM D-2665, ASTM D-3311
CSA Certified
No
FM Approved
No
NSF
NSF 14, NSF 61
NSF Certified
Yes
Origin
Domestic
UPC
611942052875