This product requires certification to purchase.

2 in. Sch. 40 A53B ERW Pipe SRL Single Random Length Black Carbon Steel

2 in. Sch. 40 A53B ERW Pipe SRL Single Random Length Black Carbon Steel

  • Fast #
  • Part #GBPPEA53BK
  • Item #312341
  • Manufacturer Part #GBPPEA53BK
5 out of 5 Customer Rating

2 in. Sch. 40 A53B ERW Pipe SRL Single Random Length Black Carbon Steel

  • Fast #
  • Part #GBPPEA53BK
  • Item #312341
  • Manufacturer Part #GBPPEA53BK
5 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 21 Lift: 609
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Import
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Plain End
End Connection 2
Plain End
End Connections
Plain End x Plain End
Length
21 ft
Pressure Class
1700 psi
Wall Thickness
0.154 in
Characteristics & Features
Coating
Black
Color Finish Name
Black
Material
Carbon Steel
PipeTubing Size
2 in
Schedule Class
40
Electrical & Operational Information
Grade
B
Warranty & Product Information
ANSI
ANSI C80.1, ANSI C80.3, ANSI C80.5, ANSI C80.6
API
API 5L B
Application
Fire Protection
ASME
ASME B36.10M, ASME B31.1
ASTM
ASTM A-53, ASTM A-53M
Origin
Global