This product requires certification to purchase.

2 in. Sch. 80 SS 316L A312 Welded Pipe Stainless Steel

2 in. Sch. 80 SS 316L A312 Welded Pipe Stainless Steel

  • Fast #
  • Part #DSP86LK
  • Item #155277
  • Manufacturer Part #DSP86LK
3.6 out of 5 Customer Rating

2 in. Sch. 80 SS 316L A312 Welded Pipe Stainless Steel

  • Fast #
  • Part #DSP86LK
  • Item #155277
  • Manufacturer Part #DSP86LK
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Foot: 1 Stick: 21 Bundle: 21 Lift: 504
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Weld
End Connection 2
Weld
End Connections
Weld
Length
18 ft
Wall Thickness
0.218 in
Weight
5.7 lb
Characteristics & Features
Material
Stainless Steel
Material Type
316L
PipeTubing Size
2 in
Pipe Wall Type
Welded
Schedule Class
80
Warranty & Product Information
ASTM
ASTM A-312
FM Approved
No
IAPMO Listed
No
ISO
ISO 9001
NSF Certified
No
Origin
Domestic
UL Listed
No