This product requires certification to purchase.

2 in. Schedule 10 304L Stainless Steel Stub End

2 in. Schedule 10 304L Stainless Steel Stub End

  • Fast #
  • Part #IS14LSSEAK
  • Item #4280455
  • Manufacturer Part #IS14LSSEAK
4.5 out of 5 Customer Rating

2 in. Schedule 10 304L Stainless Steel Stub End

  • Fast #
  • Part #IS14LSSEAK
  • Item #4280455
  • Manufacturer Part #IS14LSSEAK
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Stub End
End Connection 2
Stub End
End Connections
Stub End
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Straight, Stub End
Material
Stainless Steel
Material Type
304L
Schedule Class
10
Warranty & Product Information
MSS
MSS Type A
Origin
Global