This product requires certification to purchase.

2 in. Schedule 10 304L Stainless Steel Type A Stub End

2 in. Schedule 10 304L Stainless Steel Type A Stub End

  • Fast #
  • Part #IS14LWSEAK
  • Item #79989
  • Manufacturer Part #IS14LWSEAK
3.3 out of 5 Customer Rating

2 in. Schedule 10 304L Stainless Steel Type A Stub End

  • Fast #
  • Part #IS14LWSEAK
  • Item #79989
  • Manufacturer Part #IS14LWSEAK
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 36 Pallet: 2930
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Manufacturer may vary by location
  • Requires Certification
Dimensions & Measurements
End Connection 1
Stub End
End Connection 2
Stub End
End Connections
Stub End
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Straight
Material
Stainless Steel
Material Type
304L
Schedule Class
10
Warranty & Product Information
MSS
MSS Type A
Origin
Global
UPC
781889209004