This product requires certification to purchase.

2 In. Shower Drain Trim Set in Oil Rubbed Bronze

2 In. Shower Drain Trim Set in Oil Rubbed Bronze

  • Fast #
  • Part #T4T09134
  • Item #1686485
  • Manufacturer Part #4T-091-34
5 out of 5 Customer Rating
Brand image

2 In. Shower Drain Trim Set in Oil Rubbed Bronze

  • Fast #
  • Part #T4T09134
  • Item #1686485
  • Manufacturer Part #4T-091-34
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
2 in
Characteristics & Features
Drain Base Material
Metal
Grate Color Finish
Oil Rubbed Bronze
Proposition 65
WARNING:This product can expose you to chemicals, including chromium (hexavalent compounds), which are known to the State of California to cause cancer, birth defects and other reproductive harm. For more information go to www.P65Warnings.ca.gov
Warranty & Product Information
Type
T4T09334
UPC
825689091343