This product requires certification to purchase.

2 in. Socket Schedule 40 PVC Deep Socket Coupling

2 in. Socket Schedule 40 PVC Deep Socket Coupling

  • Fast #
  • Part #S479020
  • Item #33117
  • Manufacturer Part #479-020
3.6 out of 5 Customer Rating

2 in. Socket Schedule 40 PVC Deep Socket Coupling

  • Fast #
  • Part #S479020
  • Item #33117
  • Manufacturer Part #479-020
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 60
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connections
Socket Weld
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Length
5-3/32 in
Weight
0.36 lb
Characteristics & Features
Clean Bagged
No
Color Finish Name
White
Fitting Type
Coupling
Material
Plastic
Material Type
PVC
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Schedule Class
40
Electrical & Operational Information
Maximum Temperature
140
Warranty & Product Information
ASTM
ASTM C-177, ASTM D-256, ASTM D-570, ASTM D-638, ASTM D-648, ASTM D-695, ASTM D-696, ASTM D-790, ASTM D-792, ASTM D-1784, ASTM D-2466, ASTM D-2863
FM Approved
No
ISO
ISO 9001
NSF Certified
Yes
Origin
Domestic
UPC
054211138403