This product requires certification to purchase.

2 in. Stainless Steel Bolt Kit and Nut

2 in. Stainless Steel Bolt Kit and Nut

  • Fast #
  • Part #BP150SS304K
  • Item #1841589
  • Manufacturer Part #BP150SS304K
3.3 out of 5 Customer Rating

2 in. Stainless Steel Bolt Kit and Nut

  • Fast #
  • Part #BP150SS304K
  • Item #1841589
  • Manufacturer Part #BP150SS304K
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Length
2 in
Pressure Class
150#
Characteristics & Features
Clean Bagged
No
Material
Stainless Steel
Material Type
304
Strength Rating
150
Warranty & Product Information
Product Type
Bolt and Nut Set