This product requires certification to purchase.

2 in. Sweat 150# Companion Bronze Flange

2 in. Sweat 150# Companion Bronze Flange

  • Fast #
  • Part #CCCF150LFK
  • Item #3919343
  • Manufacturer Part #B49540L
5 out of 5 Customer Rating

2 in. Sweat 150# Companion Bronze Flange

  • Fast #
  • Part #CCCF150LFK
  • Item #3919343
  • Manufacturer Part #B49540L
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8 Pallet: 432
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Dezincification resistant
  • Cast Copper
  • 150#
  • Sweat
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Sweat
End Connection 2
Flanged
End Connections
Sweat x Flanged
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Characteristics & Features
Clean Bagged
No
Flange Type
Companion
Material
Bronze
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Warranty & Product Information
ASME
ASME B16.18
ASTM
ASTM B-584
IAPMO Listed
No
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 372, NSF 61
NSF Certified
Yes
Origin
Global
UPC
039923317186