This product requires certification to purchase.

2 in. Sweat Cast Brass Wye

2 in. Sweat Cast Brass Wye

  • Fast #
  • Part #CCYLFK
  • Item #4669805
  • Manufacturer Part #10051322
5 out of 5 Customer Rating

2 in. Sweat Cast Brass Wye

  • Fast #
  • Part #CCYLFK
  • Item #4669805
  • Manufacturer Part #10051322
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 360
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Sweat
End Connection 2
Sweat
End Connection 3
Sweat
End Connections
Sweat x Sweat x Sweat
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Size 3
2 in
Fitting Sizes
2 in
Characteristics & Features
Fitting Type
Straight, Wye
Material
Cast Brass
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Warranty & Product Information
Lead Law Compliance Level
Lead Free Not Certified, Approved for Non-Potable Water Applications
Lead Law Compliant
Yes
Origin
Domestic
UPC
683264513228