This product requires certification to purchase.

2 in. Threaded 150# Street Galvanized Malleable Iron 45 Degree Elbow

2 in. Threaded 150# Street Galvanized Malleable Iron 45 Degree Elbow

  • Fast #
  • Part #IGS4K
  • Item #166165
  • Manufacturer Part #MN-ZMGLST4508
4.4 out of 5 Customer Rating
Brand image

2 in. Threaded 150# Street Galvanized Malleable Iron 45 Degree Elbow

  • Fast #
  • Part #IGS4K
  • Item #166165
  • Manufacturer Part #MN-ZMGLST4508
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 24 Pallet: 864
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Manufacturer may vary by location
  • Material: Malleable Iron
  • Coating: Galvanized
  • Elbow Type: Street
  • Rating: 150#
  • Import
  • Threaded
  • Requires Certification

Documents

Dimensions & Measurements
Elbow Degree
45°
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Pressure Class
150#
Characteristics & Features
Coating
Galvanized
Fitting Type
Straight
Material
Malleable Iron
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Electrical & Operational Information
Temperature Range
-20 to 550 Deg F
Warranty & Product Information
ASME
ASME B1.20.1, ASME B16.3, ASME B16.34, ASME B16.39
ASTM
ASTM A-153, ASTM A-197
NSF
NSF 61
NSF Certified
Yes
Origin
Global
UL Listed
Yes
UPC
781889035467