This product requires certification to purchase.

2 in. Threaded Cast Iron Tapped Bypass Vent Fitting

2 in. Threaded Cast Iron Tapped Bypass Vent Fitting

  • Fast #
  • Part #SVTBVFK
  • Item #4298180
  • Manufacturer Part #SV 00982 0600
5 out of 5 Customer Rating

2 in. Threaded Cast Iron Tapped Bypass Vent Fitting

  • Fast #
  • Part #SVTBVFK
  • Item #4298180
  • Manufacturer Part #SV 00982 0600
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 90 Pallet: 180
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications
  • Premier piping system that withstands extreme temperatures and conditions
  • Excellent sound-deadening qualities
  • Manufactured from 100% recycled content; not intended for pressure use
  • Requires Certification
Dimensions & Measurements
End Connection 1
Hub
End Connection 2
Hub
End Connection 3
Spigot
End Connection 4
Threaded
End Connections
Hub x Hub x Spigot x Threaded
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Size 3
2 in
Fitting Size 4
2 in
Fitting Sizes
2 in
Characteristics & Features
Fitting Type
Straight
Material
Cast Iron
Warranty & Product Information
ASTM
ASTM A-74
Origin
Domestic
UPC
611942018901