This product requires certification to purchase.

2 in. Threaded Schedule 80 Plastic Well Casing Pipe

2 in. Threaded Schedule 80 Plastic Well Casing Pipe

  • Fast #
  • Part #P80PWTK
  • Item #453391
  • Manufacturer Part #P80PWTK
4.4 out of 5 Customer Rating

2 in. Threaded Schedule 80 Plastic Well Casing Pipe

  • Fast #
  • Part #P80PWTK
  • Item #453391
  • Manufacturer Part #P80PWTK
4.4 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 20 Bundle: 1860
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Diameter - Inside 1
1-47/50 in
Diameter - Outside
2-19/50 in
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Wall Thickness
0.218 in
Characteristics & Features
Material
Plastic
Material Type
PVC
PipeTubing Size
2 in
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class
80
Warranty & Product Information
Application
Residential
NSF Certified
No