This product requires certification to purchase.

2 in. Welded Schedule 10 Stainless Steel Pipe

2 in. Welded Schedule 10 Stainless Steel Pipe

  • Fast #
  • Part #GSP14LK-B
  • Item #4398723
  • Manufacturer Part #GSP14LK-B
3.3 out of 5 Customer Rating

2 in. Welded Schedule 10 Stainless Steel Pipe

  • Fast #
  • Part #GSP14LK-B
  • Item #4398723
  • Manufacturer Part #GSP14LK-B
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Weld
End Connection 2
Weld
End Connections
Weld
Characteristics & Features
Material
Stainless Steel
Material Type
304L
PipeTubing Size
2 in
Pipe Wall Type
Welded
Schedule Class
10
Warranty & Product Information
ASTM
ASTM A-312
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Global
UL Listed
No